This product requires certification to purchase.

3/8 in. Bronze Standard Port FNPT 600# Ball Valve

You last purchased this on
 
Apollo Valves

70-100 Series 3/8 in. Bronze Standard Port FNPT 600# Ball Valve

Brand image
You last purchased this on
 
Apollo Valves

70-100 Series 3/8 in. Bronze Standard Port FNPT 600# Ball Valve

  • Fast #
  • Part #A7010207
  • Item #380331
  • Manufacturer Part #7010207
3.7 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Blow out proof stem
  • Adjustable packing gland
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

BAA Compliant:
No
Collection:
70-100 Series
Color Finish Name:
Yellow, Bronze
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
MSS:
MSS SP-110
Material:
Bronze
Maximum Temperature:
500
NSF Certified:
No
Pressure - Maximum:
600 psi
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Valve Body Style:
2 piece
Valve Operator:
Tee Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
3/8 in
Valve Type:
Ball Valve



Customers Also Bought
1–6 of 18 items
Part #A701022127
Item #3385133
5 out of 5 Customer Rating
Requires Certification
Part #MBA480BHD
Item #4291840
4.5 out of 5 Customer Rating
Requires Certification
Part #N4660SD
Item #7952505
4 out of 5 Customer Rating
Requires Certification
Part #NS585HPLFK
Item #9316423
4.5 out of 5 Customer Rating
Requires Certification
Part #NT595Y66F
Item #135189
3.6 out of 5 Customer Rating
Requires Certification
Part #DVG82BDZ6TS
Item #8125609
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #A701022127
Item #3385133
5 out of 5 Customer Rating
Requires Certification
Part #A7010604
Item #1609571
5 out of 5 Customer Rating
Requires Certification
Part #A7010427
Item #164857
5 out of 5 Customer Rating
Requires Certification
Part #A70143HC
Item #4277774
5 out of 5 Customer Rating
Requires Certification
Part #A7014401
Item #86077
4.9 out of 5 Customer Rating
Requires Certification
Part #A70144E2
Item #279051
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing