This product requires certification to purchase.

Privacy Lever in Lifetime Satin Brass

You last purchased this on
 
Baldwin

Privacy Lever in Lifetime Satin Brass

Brand image
You last purchased this on
 
Baldwin

Privacy Lever in Lifetime Satin Brass

  • Fast #
  • Part #B9BR3534228
  • Item #9804485
  • Manufacturer Part #9BR3534-228
5 out of 5 Customer Rating
Privacy Lever

X Points
Color Finish Name: Lifetime Satin Brass Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Baldwin reserve combines Baldwin's legacy of quality and craftsmanship with advanced technology to deliver a personalized blend of styles that are more accessible to builders, designers and homeowners
  • Bridging several design styles popularized in the late twentieth century, contemporary design focuses on lines, shapes, and forms
  • Edges are soft and rounded, surfaces are simple, sleek, and unadorned. Contemporary design changes with time, but always has a current feel that emphasizes lines-vertical, horizontal, curved or straight. Less is more, spotlighting color, geometric shapes, and architectural features
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Doors
Color Finish Category:
Brass Tones
Color Finish Name:
Lifetime Satin Brass
Door Hardware Type:
Privacy Lever
Handle Material:
Metal
Handle Type:
Privacy
Height:
5 in
Style:
Contemporary
Width:
2-9/16 in


Customers Also Bought
1–6 of 18 items
Part #B9BR3530152
Item #7865581
4.7 out of 5 Customer Rating
Requires Certification
Part #B9BR3500020
Item #7236330
3.1 out of 5 Customer Rating
Requires Certification
Part #B9BR3530017
Item #7236283
4.8 out of 5 Customer Rating
Requires Certification
Part #K488BLRH26V1
Item #7802924
5 out of 5 Customer Rating
Requires Certification
Part #BL029056PRIV
Item #9392806
4.4 out of 5 Customer Rating
Requires Certification
Part #K730HFLSQ156ALRSV1
Item #9505668
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #B9BR3500020
Item #7236330
3.1 out of 5 Customer Rating
Requires Certification
Part #B9BR3530017
Item #7236283
4.8 out of 5 Customer Rating
Requires Certification
Part #BL029056PRIV
Item #9392806
4.4 out of 5 Customer Rating
Requires Certification
Part #B9BR3520129
Item #7236275
5 out of 5 Customer Rating
Requires Certification
Part #B9BR3500022
Item #7236328
4.8 out of 5 Customer Rating
Requires Certification
Part #B9BR3530042
Item #7236251
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing