This product requires certification to purchase.

Mesh Colander Stainless Steel

You last purchased this on
 
BLANCO

Performa Mesh Colander Stainless Steel

Brand image
You last purchased this on
 
BLANCO

Performa Mesh Colander Stainless Steel

  • Fast #
  • Part #BLA222401
  • Item #3616788
  • Manufacturer Part #222401
3.6 out of 5 Customer Rating
Mesh Colander

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Measures 14.25" L X 6.25" W X 6.75" D
  • Fits PERFORMA CASCADE Kitchen Sink
  • Made from durable stainless steel
  • Non-skid protective feet for use on countertop and for added protection
  • Dishwasher safe
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
234771
CARB OTC LEED Compliant:
Yes
Collection:
Performa
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
6-4/5 in
Dishwasher Safe:
Yes
GSA Approved:
No
Length:
14-1/3 in
Material:
Stainless Steel
Shape:
Rectangular
Weight:
1.54 lb
Width:
6-2/7 in



Customers Also Bought
1–6 of 18 items
Part #B224387
Item #3794627
5 out of 5 Customer Rating
Requires Certification
Part #B515301
Item #3794577
3.9 out of 5 Customer Rating
Requires Certification
Part #B231608
Item #5081196
3.7 out of 5 Customer Rating
Requires Certification
Part #SHWORKMC
Item #7585372
4.4 out of 5 Customer Rating
Requires Certification
Part #ELKCB1217HW
Item #7777934
5 out of 5 Customer Rating
Requires Certification
Part #AX42818801
Item #7785733
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #B441291
Item #4128802
4.2 out of 5 Customer Rating
Requires Certification
Part #B442936
Item #9306822
3.7 out of 5 Customer Rating
Requires Certification
Part #B441290
Item #4195706
5 out of 5 Customer Rating
Requires Certification
Part #B441288
Item #4195705
4.8 out of 5 Customer Rating
Requires Certification
Part #B443087
Item #10010468
5 out of 5 Customer Rating
Requires Certification
Part #B443124
Item #10010511
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing