This product requires certification to purchase.

Hot and Cold Cartridge for Delta 1600 Series

You last purchased this on
 
BrassCraft

1600 Series Hot and Cold Cartridge for Delta 1600 Series

Brand image
You last purchased this on
 
BrassCraft

1600 Series Hot and Cold Cartridge for Delta 1600 Series

  • Fast #
  • Part #BSLD1051
  • Item #3277929
  • Manufacturer Part #SLD1051
3.6 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Made of plastic with metal stem and rubber
  • For tub and shower applications
  • For use with Delta faucets
  • Length: 1-7/8 in.
  • 1600 series
  • Requires Certification

Specifications

Collection:
1600 Series
Faucet Part Type:
Cartridge
Fits Brand:
Delta
GSA Approved:
No
IAPMO Listed:
No
Material:
Plastic, Rubber, Metal
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including Lead, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
WaterSense Labeled:
No
Width:
5 in



Customers Also Bought
1–6 of 18 items
Part #LIN111139
Item #4392909
3.3 out of 5 Customer Rating
Requires Certification
Part #N1092004
Item #7262329
4.8 out of 5 Customer Rating
Requires Certification
Part #DRP4039
Item #37429
4.6 out of 5 Customer Rating
Requires Certification
Part #M100429
Item #729292
5 out of 5 Customer Rating
Requires Certification
Part #DRP19804N
Item #4228724
5 out of 5 Customer Rating
Requires Certification
Part #PF1096
Item #308361
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #BSWD0454
Item #7274483
5 out of 5 Customer Rating
Requires Certification
Part #BSWD0407
Item #1766471
5 out of 5 Customer Rating
Requires Certification
Part #BSWD0451
Item #3278050
4.2 out of 5 Customer Rating
Requires Certification
Part #BSWD0411
Item #1766558
5 out of 5 Customer Rating
Requires Certification
Part #BB116AF
Item #524513
5 out of 5 Customer Rating
Requires Certification
Part #B120AC
Item #40852
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing