This product requires certification to purchase.

2 Robe Hook in Cocoa Bronze with Polished Nickel

You last purchased this on
 
Brizo

Charlotte 2 Robe Hook in Cocoa Bronze with Polished Nickel

Brand image
You last purchased this on
 
Brizo

Charlotte 2 Robe Hook in Cocoa Bronze with Polished Nickel

  • Fast #
  • Part #D693585PNCO
  • Item #4243473
  • Manufacturer Part #693585-PNCO
3.4 out of 5 Customer Rating
2-Hook Robe Hook

X Points
Color Finish Name: Cocoa Bronze/Polished Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Coordinates beautifully with Brizo "Classic" and "Belle" collections
  • Finish guaranteed not to tarnish or corrode
  • Mounting hardware and instructions included
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Charlotte
Color Finish Category:
Bronze Tones
Color Finish Name:
Cocoa Bronze/Polished Nickel
Depth:
4-13/100 in
Height:
5 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
5-3/4 in
Material:
Zinc
Mount Type:
Wall
Number of Hooks:
2
Projection:
4-1/8 in
Width:
2-3/8 in


Customers Also Bought
1–6 of 18 items
Part #D693467BNXBL
Item #9829289
5 out of 5 Customer Rating
Requires Certification
Part #D695085PNCO
Item #4243801
4.9 out of 5 Customer Rating
Requires Certification
Part #D692476PN
Item #10071339
3.9 out of 5 Customer Rating
Requires Certification
Part #D693476PN
Item #10071341
5 out of 5 Customer Rating
Requires Certification
Part #D692485PN
Item #4243326
3.1 out of 5 Customer Rating
Requires Certification
Part #K72569-SN
Item #4669243
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D694685PN
Item #4243638
3.7 out of 5 Customer Rating
Requires Certification
Part #D693598GL
Item #7660837
4.4 out of 5 Customer Rating
Requires Certification
Part #D693580BN
Item #4109933
5 out of 5 Customer Rating
Requires Certification
Part #D693406GL
Item #9115260
3.1 out of 5 Customer Rating
Requires Certification
Part #D693476PN
Item #10071341
5 out of 5 Customer Rating
Requires Certification
Part #D693537GL
Item #7211888
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing