This product requires certification to purchase.

3-Hook Robe Hook in Chrome

You last purchased this on
 
Brizo

Levoir™ 3-Hook Robe Hook in Chrome

Brand image
You last purchased this on
 
Brizo

Levoir™ 3-Hook Robe Hook in Chrome

  • Fast #
  • Part #D693597PC
  • Item #7665000
  • Manufacturer Part #693597-PC
3.1 out of 5 Customer Rating
3-Hook Robe Hook

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Base Plate Height:
3-1/8 in
Base Plate Width:
1 in
CARB OTC LEED Compliant:
No
Collection:
Levoir™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
4-3/8 in
GSA Approved:
No
Height:
3-1/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
3
Projection:
4-3/8 in
Width:
1 in


Customers Also Bought
1–6 of 18 items
Part #RTE25WRHAG
Item #9378770
5 out of 5 Customer Rating
Requires Certification
Part #D695098BNX
Item #10110424
4.8 out of 5 Customer Rating
Requires Certification
Part #K78373-BV
Item #9957674
5 out of 5 Customer Rating
Requires Certification
Part #K78377-SN
Item #9957683
5 out of 5 Customer Rating
Requires Certification
Part #AX42801000
Item #7069518
3.3 out of 5 Customer Rating
Requires Certification
Part #H40511820
Item #3618572
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D693598GL
Item #7660837
4.4 out of 5 Customer Rating
Requires Certification
Part #D695098GL
Item #7660776
3.6 out of 5 Customer Rating
Requires Certification
Part #D694798GL
Item #7660856
5 out of 5 Customer Rating
Requires Certification
Part #D692498GL
Item #7660822
4.8 out of 5 Customer Rating
Requires Certification
Part #D68498GLLHP
Item #7664982
3.9 out of 5 Customer Rating
Requires Certification
Part #DHL60P98PN
Item #7660829
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing