This product requires certification to purchase.

1-Hook Robe Hook in Luxe Gold

You last purchased this on
 
Brizo

Kintsu™ 1-Hook Robe Hook in Luxe Gold

Brand image
You last purchased this on
 
Brizo

Kintsu™ 1-Hook Robe Hook in Luxe Gold

  • Fast #
  • Part #D693406GL
  • Item #9115260
  • Manufacturer Part #693406-GL
3.1 out of 5 Customer Rating
1-Hook Robe Hook

X Points
Color Finish Name: Luxe Gold Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • All metal construction
  • Additional glass panel installation kit available, 699906-XX
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Collection:
Kintsu™
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
2-1/8 in
GSA Approved:
No
Height:
4-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
1
Projection:
2-1/8 in
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Width:
7/8 in



Customers Also Bought
1–6 of 18 items
Part #D695006GL
Item #9115059
3.7 out of 5 Customer Rating
Requires Certification
Part #D694707GL
Item #9115163
5 out of 5 Customer Rating
Requires Certification
Part #D691806GL
Item #9115304
5 out of 5 Customer Rating
Requires Certification
Part #D695007GL
Item #9115021
4.6 out of 5 Customer Rating
Requires Certification
Part #D692406GL
Item #9115166
5 out of 5 Customer Rating
Requires Certification
Part #D694706GL
Item #9115366
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D695007GL
Item #9115021
4.6 out of 5 Customer Rating
Requires Certification
Part #D695006GL
Item #9115059
3.7 out of 5 Customer Rating
Requires Certification
Part #D88706GL
Item #9115200
3.5 out of 5 Customer Rating
Requires Certification
Part #D88806GL
Item #9114783
4 out of 5 Customer Rating
Requires Certification
Part #DT70406GLLHP
Item #9115297
4.1 out of 5 Customer Rating
Requires Certification
Part #DHL6006GL
Item #9114849
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing