This product requires certification to purchase.

10 in. Ceiling Mount Shower Arm and Flange in Luxe Steel

You last purchased this on
 
Brizo

Essential 10 in. Ceiling Mount Shower Arm and Flange in Luxe Steel

Brand image
You last purchased this on
 
Brizo

Essential 10 in. Ceiling Mount Shower Arm and Flange in Luxe Steel

  • Fast #
  • Part #DRP48986SL
  • Item #7719713
  • Manufacturer Part #RP48986SL
5 out of 5 Customer Rating

X Points
Color Finish Name: Luxe Steel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1/2 in. NPT threads
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Essential
Color Finish Category:
Stainless Steel
Color Finish Name:
Luxe Steel
Depth:
81/100 in
Diameter:
2-3/8 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fits Brand:
Brizo
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-3/8 in
IAPMO Listed:
No
Installation Type:
Ceiling Mount
Length:
10 in
Material:
Brass
NSF Certified:
No
Shower Arm Reach:
10 in
UL Listed:
No
WaterSense Labeled:
No
Width:
81/100 in


Customers Also Bought
1–6 of 18 items
Part #DRP48985GL
Item #7212024
3.5 out of 5 Customer Rating
Requires Certification
Part #DRP48986GL
Item #7211504
5 out of 5 Customer Rating
Requires Certification
Part #PFSK46CP
Item #9373510
4.5 out of 5 Customer Rating
Requires Certification
Part #N206/10
Item #3873008
5 out of 5 Customer Rating
Requires Certification
Part #K98770-BN
Item #4554744
4 out of 5 Customer Rating
Requires Certification
Part #DRP6023SSPR
Item #9529868
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DRP48985GL
Item #7212024
3.5 out of 5 Customer Rating
Requires Certification
Part #DRP81437GL
Item #7223554
4.5 out of 5 Customer Rating
Requires Certification
Part #DR83992
Item #9115155
3.4 out of 5 Customer Rating
Requires Certification
Part #DR84100
Item #4899653
5 out of 5 Customer Rating
Requires Certification
Part #DRP54873PC
Item #3910066
4.2 out of 5 Customer Rating
Requires Certification
Part #DRP49645BL
Item #4436003
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing