This product requires certification to purchase.

Multi Function Hand Shower in Polished Gold

You last purchased this on
 
Brizo

Essential™ Multi Function Hand Shower in Polished Gold

Brand image
You last purchased this on
 
Brizo

Essential™ Multi Function Hand Shower in Polished Gold

  • Fast #
  • Part #D86220PG
  • Item #9328185
  • Manufacturer Part #86220-PG
3.3 out of 5 Customer Rating
Multi Function Hand Shower

X Points
Color Finish Name: Polished Gold Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • H2Akinetic® Technology with self-cleaning spray holes
  • Magnetic® Technology – magnetic docking system
  • Integrated showerhead and hand shower
  • Five-setting push button hand shower - H2Akinetic® Spray, Full Body Spray, Full Body Spray w/ Massage, Massage and Pause
  • Finished spray face
  • 60"- 82" stretchable, finished metal hose
  • Shower arm and flange NOT included; use with RP74751
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Essential™
Color Finish Category:
Gold Tones
Color Finish Name:
Polished Gold
Depth:
5-1/2 in
Faucet Mount:
Wall Mount
Hand Shower Diameter:
6-7/8 in
Hand Shower Flow Rate:
1.75 gpm
Height:
11-14/25 in
Hose Included:
Yes
Hose Length:
60 in
Pause Control:
Yes
Showerhead Function:
Multi
Spray Type:
Massage, Full
WaterSense Labeled:
Yes
Width:
6-22/25 in



Customers Also Bought
1–6 of 18 items
Part #DT60P030GL
Item #7561738
4.4 out of 5 Customer Rating
Requires Certification
Part #D65030LFGL
Item #7561695
3.6 out of 5 Customer Rating
Requires Certification
Part #D693530BN
Item #3909797
5 out of 5 Customer Rating
Requires Certification
Part #D695030BN
Item #3910226
5 out of 5 Customer Rating
Requires Certification
Part #D694630GL
Item #7561854
3.3 out of 5 Customer Rating
Requires Certification
Part #K99007-TLC-NA
Item #7730024
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D88099BL
Item #9328165
4.1 out of 5 Customer Rating
Requires Certification
Part #DRP101288BL
Item #9327896
5 out of 5 Customer Rating
Requires Certification
Part #DRP101288PC
Item #9328148
5 out of 5 Customer Rating
Requires Certification
Part #DRP101288GL
Item #9327959
5 out of 5 Customer Rating
Requires Certification
Part #D87292PC
Item #9328130
5 out of 5 Customer Rating
Requires Certification
Part #D83341BL
Item #7378571
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing