This product requires certification to purchase.

Single Function Soft Rain Showerhead in Polished Gold

You last purchased this on
 
Brizo

Essential ™ Shower Series Single Function Soft Rain Showerhead in Polished Gold

Brand image
You last purchased this on
 
Brizo

Essential ™ Shower Series Single Function Soft Rain Showerhead in Polished Gold

  • Fast #
  • Part #D81399PG
  • Item #7958171
  • Manufacturer Part #81399-PG
5 out of 5 Customer Rating
Single Function Soft Rain Spray Showerhead

X Points
Color Finish Name: Polished Gold Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 12" single-function raincan showerhead
  • Solid brass construction
  • Finished spray face
  • Intended for overhead raincan orientation only
  • 1.75 models WaterSense® labeled
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Essential ™ Shower Series
Color Finish Category:
Gold Tones
Color Finish Name:
Polished Gold
Depth:
2-19/50 in
Diameter:
11-3/4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Height:
2-3/8 in
Shape:
Square
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Soft Rain
WaterSense Labeled:
Yes
Width:
11-3/4 in



Customers Also Bought
1–6 of 18 items
Part #DT70476PNLHP
Item #10071647
5 out of 5 Customer Rating
Requires Certification
Part #DT75606GLLHP
Item #9115202
5 out of 5 Customer Rating
Requires Certification
Part #D88706GL
Item #9115200
3.5 out of 5 Customer Rating
Requires Certification
Part #D65035LFGLECO
Item #7211927
5 out of 5 Customer Rating
Requires Certification
Part #SHSR7010CP
Item #7339132
4.5 out of 5 Customer Rating
Requires Certification
Part #D65022LFPC
Item #9570520
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D87406BL25
Item #9328085
5 out of 5 Customer Rating
Requires Certification
Part #D87292GL25
Item #9328114
4.5 out of 5 Customer Rating
Requires Certification
Part #D81392GL25
Item #7926541
4.1 out of 5 Customer Rating
Requires Certification
Part #D87292PC
Item #9328130
5 out of 5 Customer Rating
Requires Certification
Part #D81380BL
Item #4472161
4.2 out of 5 Customer Rating
Requires Certification
Part #D87406GL
Item #9114844
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing