This product requires certification to purchase.

Two Handle Brass Cross Handle Kit in Brilliance® Polished Nickel

You last purchased this on
 
Brizo

Invari™ Two Handle Brass Cross Handle Kit in Brilliance® Polished Nickel

Brand image
You last purchased this on
 
Brizo

Invari™ Two Handle Brass Cross Handle Kit in Brilliance® Polished Nickel

  • Fast #
  • Part #DHX5376PN
  • Item #10068688
  • Manufacturer Part #HX5376-PN
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Brilliance Polished Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Model number = one pair of handles
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Invari™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance® Polished Nickel
Faucet Part Type:
Handle Kit
Handle Type:
Cross
Height:
3-31/100 in
Material:
Brass
Number of Handles:
Two Handle
Origin:
Global
Width:
2-3/4 in



Customers Also Bought
1–6 of 18 items
Part #PHHL049TBK
Item #7295797
4.3 out of 5 Customer Rating
Requires Certification
Part #DHL5360GL
Item #7716620
5 out of 5 Customer Rating
Requires Certification
Part #DRP48986BL
Item #4471329
3.7 out of 5 Customer Rating
Requires Certification
Part #DRP81434GL
Item #7212108
3.8 out of 5 Customer Rating
Requires Certification
Part #DHLK175GL
Item #9114691
4.8 out of 5 Customer Rating
Requires Certification
Part #N201/10
Item #3874257
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DHX70476PC
Item #8051243
5 out of 5 Customer Rating
Requires Certification
Part #DHK5376PCBC
Item #8098619
5 out of 5 Customer Rating
Requires Certification
Part #DHL5376GL
Item #8098489
4.3 out of 5 Customer Rating
Requires Certification
Part #DHL7076GL
Item #8051149
4.5 out of 5 Customer Rating
Requires Certification
Part #DHX75P76GL
Item #8050990
4.8 out of 5 Customer Rating
Requires Certification
Part #DRP100325PG
Item #8098368
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing