This product requires certification to purchase.

Two Handle Brass Lever Handle Kit in Brilliance® Polished Nickel

You last purchased this on
 
Brizo

Invari™ Two Handle Brass Lever Handle Kit in Brilliance® Polished Nickel

Brand image
You last purchased this on
 
Brizo

Invari™ Two Handle Brass Lever Handle Kit in Brilliance® Polished Nickel

  • Fast #
  • Part #DHL5376PN
  • Item #10068687
  • Manufacturer Part #HL5376-PN
3.1 out of 5 Customer Rating
Two Handle Brass Lever Handle Kit

X Points
Color Finish Name: Brilliance Polished Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Model number = one pair of handles
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Invari™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance® Polished Nickel
Faucet Part Type:
Handle Kit
Fits Model:
65377LF-LHP, 65377LF-LHP-ECO
Handle Type:
Lever
Height:
3-5/16 in
Material:
Brass
Number of Handles:
Two Handle
Origin:
Global
WaterSense Labeled:
Yes
Width:
3-3/4 in


Customers Also Bought
1–6 of 18 items
Part #DHL7076GL
Item #8051149
4.5 out of 5 Customer Rating
Requires Certification
Part #DHL676PN
Item #10071481
4.7 out of 5 Customer Rating
Requires Certification
Part #DHL75P76GL
Item #8050811
5 out of 5 Customer Rating
Requires Certification
Part #DRP74751GL
Item #7211571
3.1 out of 5 Customer Rating
Requires Certification
Part #DRP100325PC
Item #8098366
4.7 out of 5 Customer Rating
Requires Certification
Part #DHX75P76GL
Item #8050990
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DHK5376GLBC
Item #8098301
5 out of 5 Customer Rating
Requires Certification
Part #DHX70476PC
Item #8051243
5 out of 5 Customer Rating
Requires Certification
Part #DHL7076GL
Item #8051149
4.5 out of 5 Customer Rating
Requires Certification
Part #DHX75P76GL
Item #8050990
4.8 out of 5 Customer Rating
Requires Certification
Part #DRP100327GL
Item #8112021
3.2 out of 5 Customer Rating
Requires Certification
Part #DRP100325PC
Item #8098366
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing