This product requires certification to purchase.

18 in. Towel Bar in Polished Nickel

You last purchased this on
 
Brizo

Levoir™ 18 in. Towel Bar in Polished Nickel

Brand image
You last purchased this on
 
Brizo

Levoir™ 18 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #D691898PN
  • Item #7665023
  • Manufacturer Part #691898-PN
5 out of 5 Customer Rating
18 in. Towel Bar

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
Base Plate Height:
1-3/8 in
Base Plate Width:
1-3/8 in
CARB OTC LEED Compliant:
No
Collection:
Levoir™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-11/25 in
GSA Approved:
No
Hardware Included:
Yes
Height:
1-17/50 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-7/16 in
Width:
22 in



Customers Also Bought
1–6 of 18 items
Part #D694707GL
Item #9115163
5 out of 5 Customer Rating
Requires Certification
Part #D693598NK
Item #7660853
5 out of 5 Customer Rating
Requires Certification
Part #N990-1250/26
Item #8690228
5 out of 5 Customer Rating
Requires Certification
Part #D695098NK
Item #7660873
4.4 out of 5 Customer Rating
Requires Certification
Part #K27395-BN
Item #9918098
5 out of 5 Customer Rating
Requires Certification
Part #G40971000
Item #7851065
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D694798GL
Item #7660856
5 out of 5 Customer Rating
Requires Certification
Part #D692498GL
Item #7660822
4.8 out of 5 Customer Rating
Requires Certification
Part #D693598NK
Item #7660853
5 out of 5 Customer Rating
Requires Certification
Part #D695098NK
Item #7660873
4.4 out of 5 Customer Rating
Requires Certification
Part #D68498GLLHP
Item #7664982
3.9 out of 5 Customer Rating
Requires Certification
Part #D691875GL
Item #7716961
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing