This product requires certification to purchase.

Handle in Brilliance® Luxe Gold®

You last purchased this on
 
Brizo

Odin® Handle in Brilliance® Luxe Gold®

Brand image
You last purchased this on
 
Brizo

Odin® Handle in Brilliance® Luxe Gold®

  • Fast #
  • Part #DHX5373GL
  • Item #9258615
  • Manufacturer Part #HX5373-GL
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Brilliance Luxe Gold Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Widespread lavatory handle kit
  • Includes 2 handles
  • Handles are ADA compliant
  • WD finish features Guyana teak wood
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Odin®
Color Finish Category:
Gold Tones
Color Finish Name:
Brilliance Luxe Gold
Faucet Part Type:
Handle
Handle Material:
Zinc
Handle Type:
Cross
Height:
2-19/50 in
Material:
Zinc
Number of Handles:
Two Handle
Origin:
Global
Width:
1-1/2 in



Customers Also Bought
1–6 of 18 items
Part #D696275GL
Item #7716625
4.1 out of 5 Customer Rating
Requires Certification
Part #DHL5335GLNM
Item #9529895
5 out of 5 Customer Rating
Requires Certification
Part #DRP81434GL
Item #7212108
3.8 out of 5 Customer Rating
Requires Certification
Part #DRP74751GL
Item #7211571
3.1 out of 5 Customer Rating
Requires Certification
Part #DRP100470GL
Item #8098164
3.3 out of 5 Customer Rating
Requires Certification
Part #DHLK175BL
Item #9114704
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DHLB175GL
Item #9114928
4.1 out of 5 Customer Rating
Requires Certification
Part #DHL5375GL
Item #9258593
5 out of 5 Customer Rating
Requires Certification
Part #DHL5373GL
Item #9258662
5 out of 5 Customer Rating
Requires Certification
Part #DHL75P75GL
Item #9258598
4.3 out of 5 Customer Rating
Requires Certification
Part #DHX5373BN
Item #9258721
4.1 out of 5 Customer Rating
Requires Certification
Part #DHL5875GL
Item #9258712
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing