This product requires certification to purchase.

Pull-Down Faucet Wood Lever Handle in Stainless

You last purchased this on
 
Brizo

Odin® Pull-Down Faucet Wood Lever Handle in Stainless

Brand image
You last purchased this on
 
Brizo

Odin® Pull-Down Faucet Wood Lever Handle in Stainless

  • Fast #
  • Part #DHLK177SSWD
  • Item #9114729
  • Manufacturer Part #HLK177-SSWD
4 out of 5 Customer Rating
Wood Handle Kit

X Points
Color Finish Name: Stainless/Wood Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Handles are ADA compliant
  • Handle kit includes one handle
  • Handle features Guyana Teak Wood
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Odin®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless/Wood
Faucet Part Type:
Handle
Handle Material:
Zinc
Handle Type:
Lever
Height:
4-3/50 in
Material:
Wood
Number of Handles:
Single Handle
Origin:
Global
Width:
7/8 in



Customers Also Bought
1–6 of 18 items
Part #DHLK006GLL
Item #10350554
5 out of 5 Customer Rating
Requires Certification
Part #D9110DST
Item #9878223
3.6 out of 5 Customer Rating
Requires Certification
Part #DRP101286PC
Item #9327884
5 out of 5 Customer Rating
Requires Certification
Part #DHLK177BLWD
Item #9114792
4 out of 5 Customer Rating
Requires Certification
Part #DRP71650GL
Item #9327944
5 out of 5 Customer Rating
Requires Certification
Part #DRP74448PN
Item #9328180
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DHLK175MW
Item #9198630
3.3 out of 5 Customer Rating
Requires Certification
Part #DHX5875GL
Item #9258729
3.9 out of 5 Customer Rating
Requires Certification
Part #DHL675GL
Item #9258626
5 out of 5 Customer Rating
Requires Certification
Part #DHLB175SS
Item #9114866
5 out of 5 Customer Rating
Requires Certification
Part #DHL6675BL
Item #9258676
5 out of 5 Customer Rating
Requires Certification
Part #DHLK177BLWD
Item #9114792
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing