This product requires certification to purchase.

Round Open Towel Ring in Brushed Nickel

You last purchased this on
 
Brizo

Virage® Round Open Towel Ring in Brushed Nickel

Brand image
You last purchased this on
 
Brizo

Virage® Round Open Towel Ring in Brushed Nickel

  • Fast #
  • Part #D694630BN
  • Item #3909972
  • Manufacturer Part #694630-BN
3.6 out of 5 Customer Rating
Round Open Towel Ring

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Finish guaranteed not to tarnish or corrode
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Virage®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-17/50 in
Diameter:
6-5/8 in
Hardware Included:
Yes
Height:
7-63/100 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Zinc
Mount Type:
Wall
Projection:
3-21/64 in
Ring Type:
Open
Shape:
Round
Width:
6-5/8 in



Customers Also Bought
1–6 of 18 items
Part #D695030GL
Item #7562049
4 out of 5 Customer Rating
Requires Certification
Part #D693530BN
Item #3909797
5 out of 5 Customer Rating
Requires Certification
Part #D692430BN
Item #3910284
3.4 out of 5 Customer Rating
Requires Certification
Part #D691880PC
Item #4109668
4.1 out of 5 Customer Rating
Requires Certification
Part #D692480BL
Item #4472206
4.2 out of 5 Customer Rating
Requires Certification
Part #D691830GL
Item #7561826
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D692430BN
Item #3910284
3.4 out of 5 Customer Rating
Requires Certification
Part #D693530BN
Item #3909797
5 out of 5 Customer Rating
Requires Certification
Part #D691830GL
Item #7561826
5 out of 5 Customer Rating
Requires Certification
Part #D695030GL
Item #7562049
4 out of 5 Customer Rating
Requires Certification
Part #D87330GL
Item #7561822
4.8 out of 5 Customer Rating
Requires Certification
Part #DT75530GL
Item #7886604
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing