This product requires certification to purchase.

Shower Arm in Polished Chrome

You last purchased this on
 
Brizo

Virage® Shower Arm in Polished Chrome

Brand image
You last purchased this on
 
Brizo

Virage® Shower Arm in Polished Chrome

  • Fast #
  • Part #DRP62603PC
  • Item #3985410
  • Manufacturer Part #RP62603PC
3.7 out of 5 Customer Rating
Shower Arm and Set Screw

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1/2" NPT threads
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Virage®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
6-19/100 in
Faucet Part Type:
Shower Arm
Fits Brand:
Brizo
Hardware Included:
Yes
Height:
3 in
Installation Type:
Wall Mount
Length:
5-1/2 in
Material:
Brass
NSF Certified:
No
WaterSense Labeled:
No
Width:
3 in



Customers Also Bought
1–6 of 18 items
Part #DHL6032GL
Item #7211732
5 out of 5 Customer Rating
Requires Certification
Part #DHL7522SL
Item #9570411
3.4 out of 5 Customer Rating
Requires Certification
Part #DRP70764PC
Item #4275108
3.4 out of 5 Customer Rating
Requires Certification
Part #DHL5375GL
Item #9258593
5 out of 5 Customer Rating
Requires Certification
Part #DHLK006GLL
Item #10350554
5 out of 5 Customer Rating
Requires Certification
Part #M84770SRN
Item #9432287
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D696230GL
Item #7561761
4 out of 5 Customer Rating
Requires Certification
Part #DRP48985PN
Item #3909845
5 out of 5 Customer Rating
Requires Certification
Part #DRP54874PC
Item #3910358
5 out of 5 Customer Rating
Requires Certification
Part #DRP76775PC
Item #4852104
3.1 out of 5 Customer Rating
Requires Certification
Part #DRP49645BL
Item #4436003
5 out of 5 Customer Rating
Requires Certification
Part #DT70367NK
Item #9829496
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing