This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Spot Resist Brushed Nickel

You last purchased this on
 
Moen

Arlys™ Single Handle Monoblock Bathroom Sink Faucet in Spot Resist Brushed Nickel

Brand image
You last purchased this on
 
Moen

Arlys™ Single Handle Monoblock Bathroom Sink Faucet in Spot Resist Brushed Nickel

  • Fast #
  • Part #M84770SRN
  • Item #9432287
  • Manufacturer Part #84770SRN
5 out of 5 Customer Rating
Single Handle Monoblock Bathroom Sink Faucet in Spot Resist Brushed Nickel

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Spot Resist™ Brushed Nickel finish resists fingerprints and water spots for a cleaner looking bath
  • One-handle lever handle makes it easy to adjust the water
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Smooth twisted water flow
  • Meets EPA WaterSense® criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Arlys™
Color Finish Category:
Nickel Tones
Color Finish Name:
Spot Resist Brushed Nickel
Faucet Mount:
Deck Mount
Faucet Part Type:
Handle
Flow Rate:
1.2 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
7-7/16 in
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Origin:
Domestic
Spout Height:
4-1/8 in
Spout Reach:
5 in
Spout Type:
Fixed
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #K27009-SN
Item #9917812
4.4 out of 5 Customer Rating
Requires Certification
Part #DHL7534GL
Item #7211772
3.4 out of 5 Customer Rating
Requires Certification
Part #K72799-2MB
Item #9273887
5 out of 5 Customer Rating
Requires Certification
Part #K77968-BN
Item #8358059
5 out of 5 Customer Rating
Requires Certification
Part #DHX5373GL
Item #9258615
3.3 out of 5 Customer Rating
Requires Certification
Part #K186-BN
Item #7013317
4.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M115034
Item #1758266
5 out of 5 Customer Rating
Requires Certification
Part #M113973
Item #2168991
3.3 out of 5 Customer Rating
Requires Certification
Part #M100657
Item #2111836
4.9 out of 5 Customer Rating
Requires Certification
Part #LIN111477
Item #7371133
4.2 out of 5 Customer Rating
Requires Certification
Part #M200755
Item #9198604
4.4 out of 5 Customer Rating
Requires Certification
Part #M96945
Item #89555
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing