This product requires certification to purchase.

6827 BTU Heater

You last purchased this on
 
Broan

Model 192 6827 BTU Heater

Brand image
You last purchased this on
 
Broan

Model 192 6827 BTU Heater

  • Fast #
  • Part #B192
  • Item #2447878
  • Manufacturer Part #192
4.7 out of 5 Customer Rating
Heater

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

AMP:
3.6
BTU:
6827
Collection:
Model 192
Color Finish Name:
White
Depth:
5-1/2 in
ETL Listed:
No
Height:
20-1/4 in
MBH:
6.827
Power Source:
Electric
Product Type:
Heater
Volts:
208/240V
Watts:
2000 W
Width:
16-3/8 in



Customers Also Bought
1–6 of 18 items
Part #B198
Item #2447885
5 out of 5 Customer Rating
Requires Certification
Part #B174
Item #2447854
4.1 out of 5 Customer Rating
Requires Certification
Part #B170
Item #2447850
3.7 out of 5 Customer Rating
Requires Certification
Part #C67509
Item #4623111
3.5 out of 5 Customer Rating
Requires Certification
Part #C67507
Item #4623109
4.2 out of 5 Customer Rating
Requires Certification
Part #C67521
Item #4623121
4.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #B157
Item #2447832
3.7 out of 5 Customer Rating
Requires Certification
Part #B170
Item #2447850
3.7 out of 5 Customer Rating
Requires Certification
Part #B174
Item #2447854
4.1 out of 5 Customer Rating
Requires Certification
Part #B164
Item #2447845
4.1 out of 5 Customer Rating
Requires Certification
Part #B198
Item #2447885
5 out of 5 Customer Rating
Requires Certification
Part #BBHFLED110
Item #9629176
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing