This product requires certification to purchase.

13-3/4 in. 60W 1-Light Medium E-26 Incandescent Pendant in Grey Wash

You last purchased this on
 
Capital Lighting

13-3/4 in. 60W 1-Light Medium E-26 Incandescent Pendant in Grey Wash

Brand image
You last purchased this on
 
Capital Lighting

13-3/4 in. 60W 1-Light Medium E-26 Incandescent Pendant in Grey Wash

  • Fast #
  • Part #C330318GY
  • Item #7661665
  • Manufacturer Part #330318GY
4.4 out of 5 Customer Rating
13-3/4 in. 60W 1-Light Medium E-26 Incandescent Pendant

X Points
Color Finish Name: Grey Wash Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • One light fixture in Grey Wash finish with Charred Gray, Hammered glass.
  • UL Listed and rated for Dry locations.
  • Dimensions: 10 in W x 15.5 in H x 13.75 in E
  • Requires 1 E26 Medium bulb (not included) for lamping.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Cable or Wire Type:
SPT-1
Color Finish Category:
Greys
Color Finish Name:
Grey Wash
Depth:
13-3/4 in
Diameter:
13-3/4 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear Organic Rippled
Height:
15-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
ST18
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional, Rustic
Material:
Glass
Number of Lights:
1
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W
Width:
5 in



Customers Also Bought
1–6 of 18 items
Part #C140931MB506
Item #8202054
3.8 out of 5 Customer Rating
Requires Certification
Part #C339311MB
Item #8201947
4.8 out of 5 Customer Rating
Requires Certification
Part #C428851AD451
Item #7542127
4.5 out of 5 Customer Rating
Requires Certification
Part #M3296613
Item #7182821
5 out of 5 Customer Rating
Requires Certification
Part #PP3841126
Item #7114743
3.4 out of 5 Customer Rating
Requires Certification
Part #C325712BZ
Item #7542138
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #C349411AD
Item #10024035
4 out of 5 Customer Rating
Requires Certification
Part #C335313XB
Item #8202017
5 out of 5 Customer Rating
Requires Certification
Part #C344541KM
Item #9717793
5 out of 5 Customer Rating
Requires Certification
Part #C330311XB
Item #7661661
4 out of 5 Customer Rating
Requires Certification
Part #C349841MA
Item #10024043
5 out of 5 Customer Rating
Requires Certification
Part #C347512MA
Item #10024004
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing