This product requires certification to purchase.

31 x 151-1/2 in. 60W 6-Light 1-Tier Incandescent Modern Chandelier in Black Stain with Matte Brass

You last purchased this on
 
Capital Lighting

Finn 31 x 151-1/2 in. 60W 6-Light 1-Tier Incandescent Modern Chandelier in Black Stain with Matte Brass

Brand image
You last purchased this on
 
Capital Lighting

Finn 31 x 151-1/2 in. 60W 6-Light 1-Tier Incandescent Modern Chandelier in Black Stain with Matte Brass

  • Fast #
  • Part #C447361KR
  • Item #10024059
  • Manufacturer Part #447361KR
3.6 out of 5 Customer Rating
31 x 151-1/2 in. 60W 6-Light 1-Tier Incandescent Modern Chandelier

X Points
Color Finish Name: Black Stain/Matte Brass Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Six light chandelier in black stain wood and matte brass
  • Dimensions: Overall: 31" W x 27.25" H; adjustable hanging height: 31.5" - 151.5"; includes 120" chain; 180" wire
  • Details: Artisan made and handcrafted out of mango wood that has been stained black. Natural variation will occur
  • Finish: Black stain and matte brass; a smooth to touch combination finish of a light, honey-toned gold that has a slightly shiny matte tone and natural mango wood with a black stain
  • This fixture uses 6 - 60 watt (max) E12 candelabra base bulbs (not included)
  • Features: Rated for dry locations; includes a 1-year manufacturer warranty
  • Effortlessly blending matte brass with black-stained mango wood, the Finn chandelier creates a sophisticated aesthetic. The circular form and crisp angles add elegant dimension to this classic style
  • Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
  • Requires Certification

Specifications

Cable or Wire Type:
SPT-1
Collection:
Finn
Color Finish Category:
Blacks
Color Finish Name:
Black Stain/Matte Brass
Depth:
31 in
Dimmable:
Yes
ETL Listed:
No
Height:
151-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
G16
Light Bulb Style:
Globe
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Material:
Metal, Wood
Number of Lights:
6
Number of Tiers:
1
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W
Width:
31 in
Wire Gauge (AWG):
18 ga



Customers Also Bought
1–6 of 18 items
Part #C449801MA
Item #10024099
5 out of 5 Customer Rating
Requires Certification
Part #C628511BN449
Item #7541966
5 out of 5 Customer Rating
Requires Certification
Part #KK44168BK
Item #7814000
5 out of 5 Customer Rating
Requires Certification
Part #M3493MBHBZ
Item #7859173
4.7 out of 5 Customer Rating
Requires Certification
Part #N651084
Item #7368003
3.4 out of 5 Customer Rating
Requires Certification
Part #C652111AD548
Item #10346590
4.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #C347311WS
Item #10023998
5 out of 5 Customer Rating
Requires Certification
Part #C428851MB451
Item #7542222
3.1 out of 5 Customer Rating
Requires Certification
Part #C431661MB
Item #7851523
4.8 out of 5 Customer Rating
Requires Certification
Part #C445961AD
Item #9717631
4.1 out of 5 Customer Rating
Requires Certification
Part #C4918BI000
Item #5082065
5 out of 5 Customer Rating
Requires Certification
Part #C439061ML
Item #8201854
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing