52-1/2 x 52 in. 720W 12-Light Incandescent Chandelier in Black Iron
Bentley 52-1/2 x 52 in. 720W 12-Light Incandescent Chandelier in Black Iron
Frequently Purchased Together
Product Details
Product Details
- Twelve light grand chandelier in black iron finish
- Perfect for use in kitchens and dining rooms. Gently curved arms hold black iron candle lamps, restrained by delicate loops from below
- Easy to install: Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools
- Dimmable and LED/CFL/Incandescent compatible, uses twelve 60-Watt (max) E12 candelabra base bulbs (Not Included)
- Adjustable Height (from 56.5 in to 178.5 in), 52 in W x 52.5 in H; includes 10 ft of chain and 15 ft of wire
- Includes 1-year limited manufacturer's warranty
- The whimsical silhouette and artistic loop detailing make a grand statement with the Bentley 12-light chandelier
- Applications: Perfect for use in kitchens and dining rooms
- Gently curved arms hold black iron candle lamps, restrained by delicate loops from below
Specifications
- Cable or Wire Type:
- SPT-1
- Collection:
- Bentley
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Iron
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 52-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Up Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 12
- Number of Tiers:
- 2
- Size:
- 52-1/2 in x 52 in x 52 in
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 720 W
- Width:
- 52 in
- Wire Gauge (AWG):
- 18 ga