This product requires certification to purchase.

54 in. Wood Tapered Handle

You last purchased this on
 
Carlisle

Flo-Pac® 54 in. Wood Tapered Handle

Brand image
You last purchased this on
 
Carlisle

Flo-Pac® 54 in. Wood Tapered Handle

  • Fast #
  • Part #C4026100
  • Item #7472694
  • Manufacturer Part #4026100
3.6 out of 5 Customer Rating

X Points
$7.34
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Precision cut tapered end
  • Requires Certification

Specifications

Collection:
Flo-Pac®
Diameter:
1-1/8 in
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Handle Length (in):
54 in
Handle Material:
Wood
Package Quantity:
Case of 12
Product Type:
Handle



Customers Also Bought
1–6 of 18 items
Part #ABH11008
Item #7959630
3.6 out of 5 Customer Rating
Requires Certification
Part #KIM41055CA
Item #8116695
3.3 out of 5 Customer Rating
Requires Certification
Part #G26495
Item #7245915
4 out of 5 Customer Rating
Requires Certification
Part #K07805
Item #5051880
3.4 out of 5 Customer Rating
Requires Certification
Part #SMP13005
Item #7532945
5 out of 5 Customer Rating
Requires Certification
Part #SDS5000
Item #6207497
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 9 items
Part #C4026200
Item #2249544
3.7 out of 5 Customer Rating
Requires Certification
Part #C4027100
Item #2249545
4.8 out of 5 Customer Rating
Requires Certification
Part #C4167903
Item #4883989
4.6 out of 5 Customer Rating
Requires Certification
Part #C4127000
Item #4883987
5 out of 5 Customer Rating
Requires Certification
Part #C361015002
Item #7472759
5 out of 5 Customer Rating
Requires Certification
Part #C36141003
Item #7472132
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing