8 in. High-Arch Gooseneck Swing Spout Polished Chrome
8 in. High-Arch Gooseneck Swing Spout Polished Chrome
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 8" c-c rigid/swing gooseneck spout
- 13/16"-24 Male outlet thread
- Fits 1-1/16"-18 UNEF male body outlet
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Part Type:
- Spout
- Fitting Size 1:
- 13/16 in
- Fitting Sizes:
- 13/16 in
- GSA Approved:
- No
- Height:
- 11-1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- ECAST® Brass
- Maximum Temperature:
- 140
- NSF:
- NSF 372
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Spout Height:
- 6 in
- Spout Reach:
- 8 in
- Spout Swivel:
- 360°
- Spout Type:
- Fixed or 360° Swing Gooseneck