9K - High Wall Ductless Heat Pump - 208/230V
PROCOMFORT™ Deluxe Series 9K - High Wall Ductless Heat Pump - 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Low sound levels
- Secure operation
- Fast installation
- Simple servicing and maintenance
- Built-in reliability
- Individual room comfort
- Economical operation
- Easy-to use controls
- Optional wired controller
-
Green
Documents
Specifications
- A2L Compatible:
- No
- Auto Switching Heat:
- Yes
- BTU:
- 9000
- BTU Cooling Rating:
- 9000 Btu/h
- BTU Heat Rating:
- 19000 Btu/h
- CFM:
- 144 ft3/min
- CSA Certified:
- Yes
- Coefficient of Performance (COP):
- 4
- Coil Type:
- Aluminum Fin
- Collection:
- PROCOMFORT™ Deluxe Series
- Decibel Rating (dB):
- 45.6 dB
- Depth:
- 9-4/5 in
- EER:
- 15
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- HSPF:
- 14.5
- Height:
- 11-7/10 in
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 9
- Max CFM:
- 345 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 40
- Sound Blanket:
- No
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 0.75 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 37.48 lb
- Width:
- 35-1/5 in