This product requires certification to purchase.

2-1/2 in. Diverter Assembly for Classic 2653, 2683, 2861, 2871 and 2882 Series

You last purchased this on
 
Delta Faucet

2-1/2 in. Diverter Assembly for Classic 2653, 2683, 2861, 2871 and 2882 Series

Brand image
You last purchased this on
 
Delta Faucet

2-1/2 in. Diverter Assembly for Classic 2653, 2683, 2861, 2871 and 2882 Series

  • Fast #
  • Part #DRP17730
  • Item #154579
  • Manufacturer Part #RP17730
5 out of 5 Customer Rating
2-1/2 in. Diverter Assembly

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with applicable Delta kitchen faucets
  • Made of durable plastic
  • Diverts water from spout to side spray
  • Includes self-lubricating O-ring for a secure fit
  • Genuine Delta repair part
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Diverter
Fits Brand:
Delta
Fits Model:
2653, 2683, 2861, 2871, 2882
GSA Approved:
No
IAPMO Listed:
No
Length:
2-1/2 in
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #T068X
Item #244293
3.3 out of 5 Customer Rating
Requires Certification
Part #CE3JKABCP
Item #4534156
4.5 out of 5 Customer Rating
Requires Certification
Part #DRP10799
Item #8451
3.1 out of 5 Customer Rating
Requires Certification
Part #M102568
Item #1809679
4.7 out of 5 Customer Rating
Requires Certification
Part #DRP18627
Item #457095
3.9 out of 5 Customer Rating
Requires Certification
Part #DRP8230
Item #105083
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D50560BL
Item #7303329
3.4 out of 5 Customer Rating
Requires Certification
Part #DU4993SS
Item #4291932
3.7 out of 5 Customer Rating
Requires Certification
Part #DU5002PK
Item #4275250
4.2 out of 5 Customer Rating
Requires Certification
Part #DRP33794
Item #1630979
5 out of 5 Customer Rating
Requires Certification
Part #DU495V69PK
Item #4275272
5 out of 5 Customer Rating
Requires Certification
Part #DRP52148SS
Item #3573140
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing