This product requires certification to purchase.

Diverter Tub Spout in Stainless

You last purchased this on
 
Delta Faucet

Dryden™ Diverter Tub Spout in Stainless

Brand image
You last purchased this on
 
Delta Faucet

Dryden™ Diverter Tub Spout in Stainless

  • Fast #
  • Part #DRP52148SS
  • Item #3573140
  • Manufacturer Part #RP52148SS
5 out of 5 Customer Rating
7-1/2 in. Pull-Up Diverter Tub Spout

X Points
Color Finish Name: Stainless Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Pull up to Divert
  • 7 1/2" total length
  • Sweat onto 1/2" C.W.T. or thread onto 1/2" IPS
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Dryden™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Faucet Part Type:
Tub Spout
Fits Brand:
Delta
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
3-1/2 in
Material:
Plastic
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Reach:
7-1/2 in
Spout Type:
Diverter
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #DEP100854
Item #8124420
3.8 out of 5 Customer Rating
Requires Certification
Part #DRP52144CZ
Item #4292041
4.9 out of 5 Customer Rating
Requires Certification
Part #DRP6023SSPR
Item #9529868
5 out of 5 Customer Rating
Requires Certification
Part #M116719
Item #2350549
4.5 out of 5 Customer Rating
Requires Certification
Part #DH697CZ
Item #4414691
5 out of 5 Customer Rating
Requires Certification
Part #GDA507107
Item #4503902
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DRP40664
Item #2234999
5 out of 5 Customer Rating
Requires Certification
Part #D75160BL
Item #8111853
3.4 out of 5 Customer Rating
Requires Certification
Part #D50560CZPR
Item #9878085
3.2 out of 5 Customer Rating
Requires Certification
Part #DRP61357BN
Item #3878706
3.6 out of 5 Customer Rating
Requires Certification
Part #DRP6025BL
Item #7303151
5 out of 5 Customer Rating
Requires Certification
Part #DRP46870BL
Item #7784557
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing