This product requires certification to purchase.

24 in. Towel Shelf with Towel Bar Satin Nickel

You last purchased this on
 
Delta Faucet

24 in. Towel Shelf with Towel Bar Satin Nickel

Brand image
You last purchased this on
 
Delta Faucet

24 in. Towel Shelf with Towel Bar Satin Nickel

  • Fast #
  • Part #D43624SN
  • Item #4250319
  • Manufacturer Part #43624-SN
3.1 out of 5 Customer Rating
24 in. Towel Shelf with Towel Bar

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Base Plate Height:
8-1/2 in
Base Plate Width:
2-1/8 in
CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
9-22/25 in
GSA Approved:
No
IAPMO Listed:
No
Length:
24 in
Material:
Stainless Steel
Mount Type:
Exposed Screw
NSF Certified:
No
Number of Bars:
1
Projection:
9-7/8 in



Customers Also Bought
1–6 of 18 items
Part #MYB2208BN
Item #3158562
3.7 out of 5 Customer Rating
Requires Certification
Part #MYB5494BN
Item #3811773
3.7 out of 5 Customer Rating
Requires Certification
Part #PFLLDRHCP
Item #1590180
3.1 out of 5 Customer Rating
Requires Certification
Part #AH55445G10
Item #7257460
4.8 out of 5 Customer Rating
Requires Certification
Part #K73145-BN
Item #9926056
4.4 out of 5 Customer Rating
Requires Certification
Part #MDN0794BN
Item #3866324
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D73846SS
Item #3527773
4.1 out of 5 Customer Rating
Requires Certification
Part #D77608RB
Item #8950986
3.2 out of 5 Customer Rating
Requires Certification
Part #D75118SS
Item #3628732
4.8 out of 5 Customer Rating
Requires Certification
Part #D73308SS
Item #8950960
4.4 out of 5 Customer Rating
Requires Certification
Part #D41350
Item #4783719
3.6 out of 5 Customer Rating
Requires Certification
Part #D77736CZ
Item #4274818
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing