This product requires certification to purchase.

1/2 - 2 in. Pipe Threader Kit with Die Head

You last purchased this on
 
DEWALT

Flexvolt® 1/2 - 2 in. Pipe Threader Kit with Die Head

Brand image
You last purchased this on
 
DEWALT

Flexvolt® 1/2 - 2 in. Pipe Threader Kit with Die Head

  • Fast #
  • Part #DDCE700X2K
  • Item #8112153
  • Manufacturer Part #DCE700X2K
3.8 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • High-performance brushless motor delivers FLEXVOLT®; cordless power for long runtime in demanding applications without the hassles of power cords.
  • Anti-rotation E-Clutch™; system is a Perform & Protect™; feature increases user control.
  • 9.0AH oil-resistant glass-filled nylon battery housed in a latched and sealed battery box for added protection from cutting oils.
  • Patent pending pipe clamp depth gauge for quick set up.
  • Use clamp with die arm for no direct contact with die head to start threads.
  • Tool Connect™; Tag-Ready for easy tool tracking (Tool Connect™; tag sold separately).
  • LED low battery indicator to alert user when battery level is low.
  • Compatible with RIDGID®; 12R** style die heads.
  • Requires Certification

Specifications

Application:
Threading
Collection:
Flexvolt®
Color Finish Category:
Yellows
Color Finish Name:
Black, Yellow
Fits Pipe Size:
1/2 in, 3/4 in, 1 in, 1-1/4 in, 1-1/2 in, 2 in
Height:
9-2/5 in
Length:
26-19/50 in
Material:
High Speed Steel
Number of Tools Included:
1
Power Source:
Battery
Product Type:
Pipe Threader Kit
Proposition 65:
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
1/2 in - 2 in
Tool Type:
Pipe Threader
Volts:
60V
Weight:
19.98 lb
Width:
9 in



Customers Also Bought
1–6 of 18 items
Part #JM2250
Item #109156
4.1 out of 5 Customer Rating
Requires Certification
Part #JP509
Item #109160
5 out of 5 Customer Rating
Requires Certification
Part #JNFT56
Item #1613342
5 out of 5 Customer Rating
Requires Certification
Part #JA32008
Item #4420060
4.3 out of 5 Customer Rating
Requires Certification
Part #R11601
Item #3601777
4.8 out of 5 Customer Rating
Requires Certification
Part #R99129
Item #4354184
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DDWAFV8918
Item #7786417
4.7 out of 5 Customer Rating
Requires Certification
Part #DDCB1112
Item #8536349
5 out of 5 Customer Rating
Requires Certification
Part #DDCS389X2
Item #8806533
4 out of 5 Customer Rating
Requires Certification
Part #DDCD471X1
Item #8130719
5 out of 5 Customer Rating
Requires Certification
Part #DDCS350B
Item #7190241
3.1 out of 5 Customer Rating
Requires Certification
Part #DDW8062B5
Item #4842350
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing