This product requires certification to purchase.

2 in. Cutting Tool (Pack of 10)

You last purchased this on
 
Diablo Tools

Metal Demon 2 in. Cutting Tool (Pack of 10)

Brand image
You last purchased this on
 
Diablo Tools

Metal Demon 2 in. Cutting Tool (Pack of 10)

  • Fast #
  • Part #DDOU125BW10
  • Item #9857129
  • Manufacturer Part #DOU125BW10
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 10-Pack provides up to 50% in savings
  • Ultra-hardened cutting edge for up to 5x longer life than standard blades
  • Curve Contact Edge for precise, clean plunge cuts with less vibration
  • Black I.C.E. coated teeth for heat resistance, long life and superior chip evacuation
  • 2 in. cutting depth
  • Universal interface design fits most tools, no adapters needed
  • Maximum performance in cordless and corded oscillating multi-tools from Bosch®, Craftsman®, Dewalt®, Dremel®, Fein®, Hart®, Makita®, Milwaukee®, Porter-Cable®, Ridgid®, Rockwell® and more
  • Not compatible with Starlock tools
  • Requires Certification

Specifications

Application:
Nail-Embedded Wood
Coating:
Black I.C.E.
Collection:
Metal Demon
Color Finish Name:
Red
Cutting Capacity:
2 in
End Connection 1:
Universal
End Connections:
Universal
Height:
1-19/50 in
Length:
2 in
Number of Pieces:
1 Piece
Number of Tools Included:
1
Package Quantity:
Pack of 10
Product Type:
Oscillating Blade
Tool Type:
Oscillating Multi-Tool
Weight:
0.59 lb
Width:
1-97/100 in



Customers Also Bought
1–6 of 18 items
Part #DDOU125CGP10
Item #9857085
3.9 out of 5 Customer Rating
Requires Certification
Part #DDS0608CF10
Item #7748827
5 out of 5 Customer Rating
Requires Certification
Part #DDS0908CF10
Item #7748822
5 out of 5 Customer Rating
Requires Certification
Part #DDHS1375CF
Item #9414085
4.8 out of 5 Customer Rating
Requires Certification
Part #DDHS1375DG
Item #9817378
5 out of 5 Customer Rating
Requires Certification
Part #DDSPD4050
Item #9815248
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DDBDS45045701F
Item #9684163
4.4 out of 5 Customer Rating
Requires Certification
Part #DDXT1020
Item #8456411
5 out of 5 Customer Rating
Requires Certification
Part #DDT202P5
Item #8455981
4.7 out of 5 Customer Rating
Requires Certification
Part #DDAG3140
Item #8456151
3.7 out of 5 Customer Rating
Requires Certification
Part #DDHS17SPLFREE
Item #7958383
5 out of 5 Customer Rating
Requires Certification
Part #DDXT1010
Item #8456515
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing