This product requires certification to purchase.

Elongated Closed Front Toilet Seat with Cover in White

You last purchased this on
 
Duravit

Elongated Closed Front Toilet Seat with Cover in White

Brand image
You last purchased this on
 
Duravit

Elongated Closed Front Toilet Seat with Cover in White

  • Fast #
  • Part #D0063320000
  • Item #4137671
  • Manufacturer Part #0063320000
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Without automatic closure
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Depth:
20-1/8 in
Height:
1-3/8 in
Length:
14-1/8 in
Material:
Plastic
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Width:
14-1/8 in



Customers Also Bought
1–6 of 18 items
Part #D2544090092
Item #4333479
4 out of 5 Customer Rating
Requires Certification
Part #D0063890000
Item #3689945
5 out of 5 Customer Rating
Requires Certification
Part #D0063390000
Item #4137669
3.3 out of 5 Customer Rating
Requires Certification
Part #D0069890000
Item #4332637
4.5 out of 5 Customer Rating
Requires Certification
Part #K4734-RL-0
Item #9868949
5 out of 5 Customer Rating
Requires Certification
Part #D2120010001
Item #3397029
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D612000011041320
Item #8930471
5 out of 5 Customer Rating
Requires Certification
Part #D0069890000
Item #4332637
4.5 out of 5 Customer Rating
Requires Certification
Part #D0020090000
Item #7022187
3.4 out of 5 Customer Rating
Requires Certification
Part #D0020790000
Item #7023245
5 out of 5 Customer Rating
Requires Certification
Part #D0021690000
Item #9552538
4.4 out of 5 Customer Rating
Requires Certification
Part #D0064890000
Item #7404589
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing