Elongated Closed Front Toilet Seat with Cover in White
ME by Starck Elongated Closed Front Toilet Seat with Cover in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 108-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
- For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- ME by Starck
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 19-1/4 in
- Fits Brand:
- Duravit
- GSA Approved:
- No
- Height:
- 1-3/4 in
- IAPMO Listed:
- No
- Length:
- 14-3/4 in
- Material:
- Plastic
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Width:
- 14-3/4 in