This product requires certification to purchase.

Round Closed Front Toilet Seat with Cover in White

You last purchased this on
 
Duravit

Starck 3 Round Closed Front Toilet Seat with Cover in White

Brand image
You last purchased this on
 
Duravit

Starck 3 Round Closed Front Toilet Seat with Cover in White

  • Fast #
  • Part #D0063890000
  • Item #3689945
  • Manufacturer Part #0063890000
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Stainless steel hinges
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Starck 3
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
18-1/8 in
GSA Approved:
No
Height:
2 in
IAPMO Listed:
No
Length:
14-5/8 in
Material:
Plastic
NSF Certified:
No
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Width:
14-5/8 in



Customers Also Bought
1–6 of 18 items
Part #D2227090092
Item #4737932
5 out of 5 Customer Rating
Requires Certification
Part #D0063320000
Item #4137671
5 out of 5 Customer Rating
Requires Certification
Part #D2225090092
Item #4248836
5 out of 5 Customer Rating
Requires Certification
Part #A4448A809020
Item #10381381
5 out of 5 Customer Rating
Requires Certification
Part #D0063390000
Item #4137669
3.3 out of 5 Customer Rating
Requires Certification
Part #D0128090092
Item #4737926
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D0064390000
Item #4246677
3.3 out of 5 Customer Rating
Requires Certification
Part #D0920400004
Item #4159730
5 out of 5 Customer Rating
Requires Certification
Part #D2230100000
Item #3397987
4.3 out of 5 Customer Rating
Requires Certification
Part #D2120010001
Item #3397029
4 out of 5 Customer Rating
Requires Certification
Part #D0920100092
Item #7967540
5 out of 5 Customer Rating
Requires Certification
Part #D2227090092
Item #4737932
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing