This product requires certification to purchase.

9-1/2 in. Defrost Heater

You last purchased this on
 
GE®

9-1/2 in. Defrost Heater

Brand image
You last purchased this on
 
GE®

9-1/2 in. Defrost Heater

  • Fast #
  • Part #GWR51X10101
  • Item #4887826
  • Manufacturer Part #WR51X10101
5 out of 5 Customer Rating
Defrost Heater

X Points
$74.38
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Replaces single defrost heater and helps the automatic defrost work more efficiently
  • Length: 9"
  • Requires Certification

Specifications

Brand Model Compatibility:
General Electric
Length:
9-1/2 in
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Volts:
115V
Watts:
575 W



Customers Also Bought
1–6 of 18 items
Part #GGFC320N
Item #7798324
4.7 out of 5 Customer Rating
Requires Certification
Part #GGFC325N
Item #7798407
3.9 out of 5 Customer Rating
Requires Certification
Part #K1242554
Item #7116304
4.9 out of 5 Customer Rating
Requires Certification
Part #FULTRAWF
Item #4124173
4.9 out of 5 Customer Rating
Requires Certification
Part #FEPTWFU01
Item #7650169
4.1 out of 5 Customer Rating
Requires Certification
Part #LHDLPRO
Item #7957346
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #GRPWFE
Item #7046542
4.5 out of 5 Customer Rating
Requires Certification
Part #GXWFE
Item #8742554
5 out of 5 Customer Rating
Requires Certification
Part #GGFP1528SNWW
Item #8027012
5 out of 5 Customer Rating
Requires Certification
Part #GWH41X10207
Item #4114119
3.8 out of 5 Customer Rating
Requires Certification
Part #GGFA28KITN
Item #8130733
4.2 out of 5 Customer Rating
Requires Certification
Part #GDSDR24F
Item #2453627
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Ferguson Loader Loading animation for Ferguson.com