Single Handle Pressure Balancing Valve Trim in Matte Black
Allure® Single Handle Pressure Balancing Valve Trim in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Durable metal handle and trim plate for reliability
- GROHE StarLight® coating wipes clean and maintains luster on brushed and polished finishes
- GROHE SilkMove® ensures smooth, effortless handle operation for gradual and precise control of water flow and temperature
- Adjustable hot limit safety stop reduces the risk of accidental scalding
- Offers a wide comfort zone to fine tune to the desired temperature
- For use with GrohSafe™ 3.0 rough-in valves, 35110, 35111, 35112, 35113, 35114, 35115, or 35116, each sold separately
- Limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Collection:
- Allure®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-1/4 in
- Escutcheon Height:
- 6-7/8 in
- Escutcheon Width:
- 6-1/4 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-7/8 in
- Length:
- 3-1/4 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No