This product requires certification to purchase.

Hoteliler Storage Rack

You last purchased this on
 
KOHLER

Draft™ Hoteliler Storage Rack

Brand image
You last purchased this on
 
KOHLER

Draft™ Hoteliler Storage Rack

  • Fast #
  • Part #K22568-CP
  • Item #7601072
  • Manufacturer Part #22568-CP
5 out of 5 Customer Rating
*CVR* HOTELIER

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Frame included
  • Two-tier frame allows for storage and hanging of bathroom items
  • Coordinates with Draft accessories and Kohler contemporary faucets
  • Hotelier functions as a towel rack/shelf and a wall-mounted storage system
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Draft™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
9 in
Height:
4-3/8 in
Installation Type:
Wall Mount
Length:
23-5/8 in
Material:
Metal
Mount Type:
Wall
Number of Bars:
1
Projection:
9 in
Width:
23-5/8 in



Customers Also Bought
1–6 of 18 items
Part #PFTRK304
Item #10098619
4.9 out of 5 Customer Rating
Requires Certification
Part #K27294-CP
Item #7533406
4.5 out of 5 Customer Rating
Requires Certification
Part #K23530-BN
Item #8963255
5 out of 5 Customer Rating
Requires Certification
Part #K78376-CP
Item #7533349
4.1 out of 5 Customer Rating
Requires Certification
Part #K14381-CP
Item #4158526
4.8 out of 5 Customer Rating
Requires Certification
Part #K31750-BN
Item #7942350
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K72575-CP
Item #4669237
4.4 out of 5 Customer Rating
Requires Certification
Part #K78376-CP
Item #7533349
4.1 out of 5 Customer Rating
Requires Certification
Part #K27294-CP
Item #7533406
4.5 out of 5 Customer Rating
Requires Certification
Part #K73157-CP
Item #7170011
5 out of 5 Customer Rating
Requires Certification
Part #K24552-CP
Item #7874651
5 out of 5 Customer Rating
Requires Certification
Part #K14381-CP
Item #4158526
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing