This product requires certification to purchase.

Carbon Filter for Grohe 31312000 Blue Systems Filter Cartridges

You last purchased this on
 
GROHE

Blue® Carbon Filter for Grohe 31312000 Blue Systems Filter Cartridges

Brand image
You last purchased this on
 
GROHE

Blue® Carbon Filter for Grohe 31312000 Blue Systems Filter Cartridges

  • Fast #
  • Part #G40547001
  • Item #5148304
  • Manufacturer Part #40547001
4.2 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Improves water taste
  • Reduces odors and flavors such as chlorine and filters organic substances such as trace substances of pesticides (insecticides, herbicides, fungicides)
  • Filtration technology: Activated carbon
  • BWT replacement filter for Grohe blue water systems
  • Up to 3000 liters
  • Compatible with Grohe Blue Home, Grohe Blue Professional and Grohe Blue Pure
  • For soft water areas below 9° dKH
  • Requires Certification
  • Lead Law Compliant


Specifications

Capacity:
792.5 gal
Cartridge Type:
Carbon Water Filter
Collection:
Blue®
Contaminant Removal:
Chlorine
Diameter:
22/25 in
Filter Size:
3-3/8 x 13-3/8
Filtering Material:
Yes
Fits Model:
31312000
Height:
9-21/100 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Carbon
NSF Certified:
No



Customers Also Bought
1–6 of 18 items
Part #G40404001
Item #5148308
5 out of 5 Customer Rating
Requires Certification
Part #G40430001
Item #5148305
5 out of 5 Customer Rating
Requires Certification
Part #EEV985750
Item #5127195
3.7 out of 5 Customer Rating
Requires Certification
Part #EEV927086
Item #3405579
4 out of 5 Customer Rating
Requires Certification
Part #ARE2510CT5
Item #7956508
4.7 out of 5 Customer Rating
Requires Certification
Part #WPWFPK2KC4
Item #4304795
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G40404001
Item #5148308
5 out of 5 Customer Rating
Requires Certification
Part #G40430001
Item #5148305
5 out of 5 Customer Rating
Requires Certification
Part #G40694000
Item #7008559
4.1 out of 5 Customer Rating
Requires Certification
Part #G13381001
Item #7561061
5 out of 5 Customer Rating
Requires Certification
Part #G26046002
Item #7560705
3.7 out of 5 Customer Rating
Requires Certification
Part #G23846003
Item #8018202
3.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing