This product requires certification to purchase.

Single Handle Lever Floor Mount Filler in Chrome

You last purchased this on
 
GROHE

Plus Single Handle Lever Floor Mount Filler in Chrome

  • Fast #
  • Part #G23846003
  • Item #8018202
  • Manufacturer Part #23846003
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
GROHE

Plus Single Handle Lever Floor Mount Filler in Chrome

  • Fast #
  • Part #G23846003
  • Item #8018202
  • Manufacturer Part #23846003
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Rough-In Set (29 038 XX1) (sold separately)
  • GROHE SilkMove 1.4" (35 mm) ceramic cartridge
  • With temperature limiter
  • GROHE StarLight finish
  • Automatic diverter: bath/shower
  • Spout with laminar mousseur
  • Projection 11.1"
  • 1/2" (13mm) Integrated non-return valve in the shower outlet
  • With shower holder
  • Hand shower Euphoria Cube 1.75 gpm (6.6 l/min);49" (1250mm) SilverFlex shower hose (28 362 000);Check valve included to prevent backflow;Min. recommended pressure: 15 psi (1.0 bar)
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
29 038 001
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Plus
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
9-15/16 in
Faucet Connection Size:
1/2 in
Faucet Height:
39-14/25 in
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
1.7 gpm
Hand Shower Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
39-9/16 in
Hose Length:
49 in
Installation Type:
Floor Mount
Length:
9-1/16 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Showerhead Function:
Single
Spout Height:
37-1/16 in
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
11-1/8 in
Valve Type:
Disc Valve
WaterSense Labeled:
Yes
Width:
6-3/4 in