This product requires certification to purchase.

Diverter Tub Spout in Brushed Nickel

You last purchased this on
 
GROHE

Defined Diverter Tub Spout in Brushed Nickel

Brand image
You last purchased this on
 
GROHE

Defined Diverter Tub Spout in Brushed Nickel

  • Fast #
  • Part #G13402EN0
  • Item #7851087
  • Manufacturer Part #13402EN0
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • GROHE StarLight finish
  • 6 13/16" spout reach
  • 1/2" NPT inlet
  • Wall mount
  • Available at FERGUSON and Build.com
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Defined
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
7.917 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Tub Spout
Fits Brand:
Grohe
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Hardware Included:
No
Height:
3-3/20 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-7/8 in
MA Approved:
Yes
Material:
Metal
NSF Certified:
No
Spout Height:
3-1/8 in
Spout Reach:
6-13/16 in
Spout Type:
Diverter
UL Listed:
No
Width:
3-1/8 in


Customers Also Bought
1–6 of 18 items
Part #DRP100327GL
Item #8112021
3.2 out of 5 Customer Rating
Requires Certification
Part #H32542001
Item #7503195
3.7 out of 5 Customer Rating
Requires Certification
Part #G13402000
Item #7851068
5 out of 5 Customer Rating
Requires Certification
Part #P920523A
Item #2348926
4.1 out of 5 Customer Rating
Requires Certification
Part #A8888318002
Item #7492342
4.8 out of 5 Customer Rating
Requires Certification
Part #G13287001
Item #9426900
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G26637000
Item #7851092
5 out of 5 Customer Rating
Requires Certification
Part #G13402000
Item #7851068
5 out of 5 Customer Rating
Requires Certification
Part #G13398EN0
Item #7851067
4.1 out of 5 Customer Rating
Requires Certification
Part #G13399000
Item #7851074
5 out of 5 Customer Rating
Requires Certification
Part #G28540GN0
Item #8018163
3.4 out of 5 Customer Rating
Requires Certification
Part #G28540EN0
Item #2435220
3.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing