This product requires certification to purchase.

Single Handle Diverter Valve Trim in StarLight® Chrome

You last purchased this on
 
GROHE

Eurocube Single Handle Diverter Valve Trim in StarLight® Chrome

Brand image
You last purchased this on
 
GROHE

Eurocube Single Handle Diverter Valve Trim in StarLight® Chrome

  • Fast #
  • Part #G29217001
  • Item #8016940
  • Manufacturer Part #29217001
4.5 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • GROHE StarLight®
  • Metal lever handle
  • For use with Diverter Rough-In Valve (29 902) or (29 903)
  • ADA Compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Eurocube
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Escutcheon Height:
3-15/16 in
Escutcheon Width:
3-15/16 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
4-1/2 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No
Width:
3-15/16 in



Customers Also Bought
1–6 of 18 items
Part #KP24415CRCP
Item #3679863
3.9 out of 5 Customer Rating
Requires Certification
Part #H04822820
Item #9301815
3.4 out of 5 Customer Rating
Requires Certification
Part #RTAC45W1LMPN
Item #9798894
3.1 out of 5 Customer Rating
Requires Certification
Part #RTEQ44BK
Item #8015720
5 out of 5 Customer Rating
Requires Certification
Part #RTTE23W1LMAG
Item #9375322
4.8 out of 5 Customer Rating
Requires Certification
Part #N3-549/26
Item #7379870
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G29218001
Item #8016554
5 out of 5 Customer Rating
Requires Certification
Part #G19910000
Item #4321340
5 out of 5 Customer Rating
Requires Certification
Part #G23672001
Item #7347141
3.4 out of 5 Customer Rating
Requires Certification
Part #G19897001
Item #7346760
4 out of 5 Customer Rating
Requires Certification
Part #G39656000
Item #8454928
4.7 out of 5 Customer Rating
Requires Certification
Part #G29298EN0
Item #7851072
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing