This product requires certification to purchase.

Single Function Hand Shower in StarLight® Chrome

You last purchased this on
 
GROHE

Euphoria® Cube®+ Single Function Hand Shower in StarLight® Chrome

Brand image
You last purchased this on
 
GROHE

Euphoria® Cube®+ Single Function Hand Shower in StarLight® Chrome

  • Fast #
  • Part #G26867000
  • Item #10161788
  • Manufacturer Part #26867000
5 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Speed Clean® anti-lime system for the removal of limescale on nozzles with your fingertip
  • WaterSense® certified to meet EPA criteria for water savings
  • Limited lifetime warranty
  • GROHE StarLight®
  • GROHE DreamSpray®
  • GROHE EcoJoy®
  • 1 spray: Non-adjustable normal spray
  • Metal handshower
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Euphoria® Cube®+
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Hand Shower Diameter:
47/50 in
Hand Shower Flow Rate:
1.75 gpm
Height:
8-1/2 in
Hose Included:
No
Length:
47/50 in
Pause Control:
No
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
No
Width:
47/50 in



Customers Also Bought
1–6 of 18 items
Part #G23672001
Item #7347141
3.4 out of 5 Customer Rating
Requires Certification
Part #G29142000
Item #7346705
5 out of 5 Customer Rating
Requires Certification
Part #G23670000
Item #7069483
4.4 out of 5 Customer Rating
Requires Certification
Part #G29141000
Item #7346752
4.1 out of 5 Customer Rating
Requires Certification
Part #G26570000
Item #8016786
3.3 out of 5 Customer Rating
Requires Certification
Part #H26037671
Item #8846231
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G26866GN0
Item #10161787
4.6 out of 5 Customer Rating
Requires Certification
Part #G26046002
Item #7560705
3.7 out of 5 Customer Rating
Requires Certification
Part #G27575002
Item #7560709
4.1 out of 5 Customer Rating
Requires Certification
Part #G26466000
Item #7346638
4.4 out of 5 Customer Rating
Requires Certification
Part #G27243001
Item #4321151
5 out of 5 Customer Rating
Requires Certification
Part #G26585000
Item #8090313
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing