Shut-Off Unit with Selector in Polished Chrome
Shut-Off Unit with Selector in Polished Chrome
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Pharo 26343000
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Shut Off Unit
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No