This product requires certification to purchase.

1/2 x 15-19/50 in. NPT Brass Shower Arm in Matte Black

You last purchased this on
 
Hansgrohe

Locarno 1/2 x 15-19/50 in. NPT Brass Shower Arm in Matte Black

Brand image
You last purchased this on
 
Hansgrohe

Locarno 1/2 x 15-19/50 in. NPT Brass Shower Arm in Matte Black

  • Fast #
  • Part #H04833670
  • Item #9301948
  • Manufacturer Part #04833670
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Balanced design: The design inspired by the Art Deco movement create balanced design that suits any living space
  • Premium finish: Built to last and matches Hansgrohe Locarno shower heads
  • Dimensions: 15-in shower arm with escutcheon plate and 1/2-in male inlet
  • Shower head compatibility: Maximum shower head diameter of 8-inches, for oversized shower heads use 04823670 or 04824670
  • Brass construction: Solid build and secure mounting
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Requires Certification

Specifications

Application:
Residential
CSA Certified:
CSA B45.5 2002
Collection:
Locarno
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fits Brand:
Hansgrohe
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Hardware Included:
Yes
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Length:
15-19/50 in
Material:
Brass, Metal
Shower Arm Reach:
15 in
Width:
1 in



Customers Also Bought
1–6 of 18 items
Part #H04839250
Item #9301776
4 out of 5 Customer Rating
Requires Certification
Part #H04831830
Item #9301625
5 out of 5 Customer Rating
Requires Certification
Part #H04833000
Item #9301866
4 out of 5 Customer Rating
Requires Certification
Part #A1660194243
Item #9861057
3.3 out of 5 Customer Rating
Requires Certification
Part #JF05051
Item #8036831
5 out of 5 Customer Rating
Requires Certification
Part #H26455001
Item #7503323
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #H04833000
Item #9301866
4 out of 5 Customer Rating
Requires Certification
Part #H04839250
Item #9301776
4 out of 5 Customer Rating
Requires Certification
Part #H04826820
Item #9301871
5 out of 5 Customer Rating
Requires Certification
Part #H04831830
Item #9301625
5 out of 5 Customer Rating
Requires Certification
Part #H28276143
Item #8037214
4.2 out of 5 Customer Rating
Requires Certification
Part #H06476000
Item #3002663
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing