Non-Diverter Tub Spout in Polished Chrome
Metris Non-Diverter Tub Spout in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- THOUGHTFUL DESIGN: German design and engineering delivers exceptional performance for all of your shower needs
- EASY SELECT CONTROL: The handle controls the water temperature, giving you complete freedom of your shower temperature. The SELECT buttons provides easy on/off for each shower function with a single touch.
- STYLE VERSATILITY: Square ShowerSelect trim model styles pair well with Hansgrohe Metropol and Raindance E product collections
- ANTI-SCALD FEATURE: Anti-scald 100-degree safety button helps prevent the water temperature from exceeding 100-degrees F
- DURABLE MATERIALS: The trim plate is made of durable plastic that is more resistant to dents, chemical corrosion, and mineral accumulation
- FULL TEMPERATURE CONTROL: Thermostatic shower trims make setting your preferred water temperature easy, simply set your handle and enjoy your relaxing shower
- ACCESSIBILITY: The trim plate can be easily removed to access the service stops, making it less intrusive to service your iBox if needed
- REQUIRED PARTS: This product requires the iBox Universal Plus Rough (Part No. 01850181) for installation
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
- LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Metris
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7.126 in
- Diameter:
- 2.56 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Hansgrohe
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-3/5 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 7-1/8 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Reach:
- 6-1/2 in
- Spout Type:
- Non-Diverter
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in