Call for Pricing
Call for Pricing
This product requires certification to purchase.

115/230V Chart Recorder

You last purchased this on
 
Honeywell

115/230V Chart Recorder

You last purchased this on
 
Honeywell

115/230V Chart Recorder

  • Fast #
  • Part #HDR43120000G0100
  • Item #7920066
  • Manufacturer Part #DR4312-0000-G0100-0000-0000-00-000-00
3.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Fully user configurable for a wide range of applications
  • Basic or advanced models available
  • Rugged molded case, with NEMA 3 door to protect internal components
  • Includes: Pen(s), mounting kit, manual and 25 sheets of 0-100 (24 hr/7-day) charts
  • Chart Speed: 8 hr, 12 hr, 24 hr, 7-day
  • Ranges: -999 to 9999 units
  • Inputs: thermocouple; RDT; 0-20, 4-20 mA; 0-5, 1-5, 0-10 VDC; 0-10, 0-100, 0-200 mV
  • Outputs: relays, 2A, 120/240 VAC
  • Operating Conditions: 32 to 131°F, 5 to 90% RH
  • Power: 100 to 240 VAC 50/60Hz
  • Requires Certification

Specifications

Application:
Residential
Automatic Shut-Off:
No
CE Approved:
No
Height:
14 in
Length:
5 in
Meter Type:
Chart Recorder
Number of Tools Included:
1
Power Source:
Electric
UL Listed:
No
Volts:
115/230V
Width:
14 in


Customers Also Bought
1–6 of 18 items
Part #FSDMN6
Item #4822520
5 out of 5 Customer Rating
Requires Certification
Part #SDDM55
Item #4479553
4.4 out of 5 Customer Rating
Requires Certification
Part #KNCVT1P
Item #9772405
4.1 out of 5 Customer Rating
Requires Certification
Part #FANC7
Item #3379855
4.7 out of 5 Customer Rating
Requires Certification
Part #FHS33
Item #1753969
4.7 out of 5 Customer Rating
Requires Certification
Part #FSC680
Item #8035470
3.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 8 items
Part #HHE205A1000
Item #7190553
3.7 out of 5 Customer Rating
Requires Certification
Part #H320004540000
Item #3789681
3.9 out of 5 Customer Rating
Requires Certification
Part #H121371B
Item #55162
5 out of 5 Customer Rating
Requires Certification
Part #H54001
Item #4571266
4.8 out of 5 Customer Rating
Requires Certification
Part #HMAX1
Item #6203941
4.2 out of 5 Customer Rating
Requires Certification
Part #HHM700ACYL2
Item #7012055
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing