This product requires certification to purchase.

2H/2C Programmable Thermostat

You last purchased this on
 
Honeywell Home

VisionPro® 8000 2H/2C Programmable Thermostat

Brand image
You last purchased this on
 
Honeywell Home

VisionPro® 8000 2H/2C Programmable Thermostat

  • Fast #
  • Part #HYERM5220R8321
  • Item #7012060
  • Manufacturer Part #YERM5220R8321
4.3 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use indoors and outdoors
  • LEDs for easy installation checks
  • Reduces the need for wiring and drilling
  • Wireless RedLink™ communication between units
  • Residential or commercial modes
  • Interview based programming and set up
  • Includes the VisionPRO® 8000 thermostat, and equipment remote module
  • Requires Certification

Specifications

Application:
Electric Systems, Heat Pump System
Auto Switching Heat:
Yes
Battery Size:
AA
Collection:
VisionPro® 8000
Color Finish Category:
Whites
Color Finish Name:
Arctic White, Grey
Depth:
1-31/64 in
Height:
6-63/100 in
Origin:
Global
Power Source:
Battery, Hardwired
Programmability:
Programmable
Stages:
2H/2C
Touch Screen:
Yes
Volts:
24V
Width:
6-63/100 in
Wireless Communication:
Wi-Fi



Customers Also Bought
1–6 of 18 items
Part #H50002883001
Item #2187563
5 out of 5 Customer Rating
Requires Certification
Part #REC96503
Item #985091
5 out of 5 Customer Rating
Requires Certification
Part #REC96100
Item #3998851
5 out of 5 Customer Rating
Requires Certification
Part #PF42860
Item #855030
4 out of 5 Customer Rating
Requires Certification
Part #REC97087
Item #9292586
5 out of 5 Customer Rating
Requires Certification
Part #PSCPE36363
Item #4937545
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #HTH8321WF1001
Item #5065889
5 out of 5 Customer Rating
Requires Certification
Part #HYTH8321R1002
Item #4919675
5 out of 5 Customer Rating
Requires Certification
Part #HTH8321R1001
Item #4511068
4.2 out of 5 Customer Rating
Requires Certification
Part #HTH8320R1003
Item #4511065
4.9 out of 5 Customer Rating
Requires Certification
Part #HYERM5220RVPEIM
Item #7012057
4.9 out of 5 Customer Rating
Requires Certification
Part #HTH8110R1008
Item #4511072
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing