21.9 cu. ft. French Door Refrigerator in Stainless Steel
Rise™ 21.9 cu. ft. French Door Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Compose ideal climates for tempting ingredients and choice beverages. Three sensors, one in the refrigerator, one in the freezer and one exterior ambient sensor, manage temperatures for exceptional, consistent climate control.
- Easily adjust clear glass platforms, which are wrapped in sleek metal trim and feature an opaque forcefield that helps contain minor spillovers.
- This full-size freestanding refrigerator achieves a desirable, clean visual alignment by integrating with cabinets and countertops while maximizing space within the kitchen.
- Whether you’re marinating a steak or storing a charcuterie tray, the full-width temperature-controlled storage drawer allows chilled air to circulate, creating an environment that is cooler than the rest of the refrigerator.
- Let crisp water flow. A sleek internal water dispenser lets you access cool filtered water while maintaining a seamless stainless exterior.
- LED lighting within the refrigerator compartment, freezer compartment and interior drawers reveal vivid details.
- Take control. Independently adjust and verify temperatures or select options like Max Cold or Sabbath Mode.
- Drench your desires. Up to four bottles of cool, liquid temptation are chilled from neck to end. Easily attach the rack to brackets on the supports of one shelf.
- Forged for an era of striking proportions, robust lines of the RISE™ Design Expression draw the eye to its bold, professional-style design. An asymmetrical, diamond-knurled texture wraps around a strong, postured handle that is meant to be grasped.
- A strong, postured handle wrapped in an asymmetrical diamond texture is meant to be grasped. The patent-pending knurled pattern is custom machined and evokes the feeling of fine jewelry wrapping around the human form.
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15, 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 21.9 cu ft
- Collection:
- Rise™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch Screen
- Depth:
- 30-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 5.59 cu ft
- Handle Type:
- Reach-through
- Height:
- 71-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Number of Shelves:
- 5
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 16.35 cu ft
- Refrigerator Type:
- French Door
- Smart Home Enabled:
- No
- Temperature Range:
- -5 to 5 Deg F
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 312.1 lb
- Width:
- 35-5/8 in