This product requires certification to purchase.

36 x 43/50 x 36 in. Clean Cut Edge Rectangular Framed Mirror in Black

You last purchased this on
 
Jensen

36 x 43/50 x 36 in. Clean Cut Edge Rectangular Framed Mirror in Black

Brand image
You last purchased this on
 
Jensen

36 x 43/50 x 36 in. Clean Cut Edge Rectangular Framed Mirror in Black

  • Fast #
  • Part #RFM3636CC3BKF
  • Item #9931478
  • Manufacturer Part #FM3636CC3BKF
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Black flat frame
  • Surface mount installation
  • 5/32" thick float glass mirror with clean cut edge, 4 sides
  • 2.900" x 0.860" flat satin nickel molding
  • Anti-theft security mounting hardware that includes 4 hangers to allow for versatility of hanging direction
  • Finished edge 40# Kraft paper backing
  • Overall frame size: 36.023" x 36.023" x 0.860"
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
36 in
Installation Type:
Surface Mount
Length:
43/50 in
Material:
Glass, Plastic
Material Type:
Polystyrene
Mirror Edge:
Clean Cut Edge
Product Type:
Framed Mirror
Shape:
Rectangular
Size:
43/50 in x 36 in x 36 in
Weight:
22.098 lb
Width:
36 in



Customers Also Bought
1–6 of 18 items
Part #EMR803030BK
Item #10262509
5 out of 5 Customer Rating
Requires Certification
Part #RFM3036CC3BKF
Item #9931438
4.4 out of 5 Customer Rating
Requires Certification
Part #RFM3642CC2SNF
Item #9344972
5 out of 5 Customer Rating
Requires Certification
Part #EMR43640S
Item #10079648
5 out of 5 Customer Rating
Requires Certification
Part #RFM3036CC3SNF
Item #7567149
3.6 out of 5 Customer Rating
Requires Certification
Part #RFM3036CC2SNF
Item #8981491
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #RFM2436CC2BKF
Item #9836866
4.3 out of 5 Customer Rating
Requires Certification
Part #RFM3036CC3BKF
Item #9931438
4.4 out of 5 Customer Rating
Requires Certification
Part #RXWM36JCSS
Item #7625734
4.1 out of 5 Customer Rating
Requires Certification
Part #RFM3036CC2BKF
Item #9751048
4.1 out of 5 Customer Rating
Requires Certification
Part #RFM3636CC2SNF
Item #9344973
3.6 out of 5 Customer Rating
Requires Certification
Part #RFM3042CC2SNF
Item #9788647
4.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing