This product requires certification to purchase.

1/2 in. Forged Brass Threaded Quarter Turn Handle Gas Ball Valve

You last purchased this on
 
Jones Stephens

1/2 in. Forged Brass Threaded Quarter Turn Handle Gas Ball Valve

Brand image
You last purchased this on
 
Jones Stephens

1/2 in. Forged Brass Threaded Quarter Turn Handle Gas Ball Valve

  • Fast #
  • Part #JB67217
  • Item #7724824
  • Manufacturer Part #B67217
4.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Full port with waste design
  • Forged brass body
  • Chrome plated brass ball
  • Adjustable packing nut
  • Non-sticking Teflon seats
  • 1/4 turn zinc plated steel handle
  • 600 psi, WOG (water, oil, gas)
  • Working steam pressure: 150 psi
  • Blowout-proof stem
  • Teflon packing for safety against leakage
  • Requires Certification

Specifications

ANSI:
ANSI 61 2018
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded x Threaded
GSA Approved:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed:
No
Material:
Forged Brass
NSF:
NSF 61 2018
NSF Certified:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
Valve Body Material:
Forged Brass
Valve Operator:
Quarter Turn Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Teflon
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Gas Ball Valve



Customers Also Bought
1–6 of 18 items
Part #PFXR850PD
Item #4631123
5 out of 5 Customer Rating
Requires Certification
Part #FNW420THKFG
Item #1772934
4 out of 5 Customer Rating
Requires Certification
Part #NGB2AD
Item #2847099
3.6 out of 5 Customer Rating
Requires Certification
Part #R5200D
Item #450633
4 out of 5 Customer Rating
Requires Certification
Part #MBA100HF
Item #1126119
3.8 out of 5 Customer Rating
Requires Certification
Part #JB67252
Item #8716404
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JC77473LF
Item #7793043
4 out of 5 Customer Rating
Requires Certification
Part #JB67103
Item #7722958
4.7 out of 5 Customer Rating
Requires Certification
Part #JB90050
Item #1137286
4.5 out of 5 Customer Rating
Requires Certification
Part #JB59200
Item #8716397
5 out of 5 Customer Rating
Requires Certification
Part #JC76571LF
Item #7720776
3.3 out of 5 Customer Rating
Requires Certification
Part #JB91100
Item #3702925
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing