This product requires certification to purchase.

3 in. No-Hub Cast Iron Backwater Valve

You last purchased this on
 
Jones Stephens

3 in. No-Hub Cast Iron Backwater Valve

Brand image
You last purchased this on
 
Jones Stephens

3 in. No-Hub Cast Iron Backwater Valve

  • Fast #
  • Part #JB01003
  • Item #427511
  • Manufacturer Part #B01003
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Reduces backflow in drainage system
  • All neoprene gaskets
  • 300 series stainless bolts and washers
  • Repairable in service
  • Revolutionary design that works
  • UPC listed
  • 25 year warranty
  • Standards/Certifications: NSF/ANSI 61, NSF 372, NSF 14, ASSE 1061, UPC, cUPC and IAPMO
  • Requires Certification

Documents


Specifications

ASME:
ASME A 112.14.1-2003(R17)
BAA Compliant:
No
Color Finish Name:
Black
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub x No Hub
Height:
6-9/20 in
IAPMO Listed:
Yes
Length:
13-2/5 in
Material:
Cast Iron
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
Valve Size:
3 in
Width:
6-63/100 in



Customers Also Bought
1–6 of 18 items
Part #JB05300
Item #1132448
5 out of 5 Customer Rating
Requires Certification
Part #REC97034
Item #3772370
5 out of 5 Customer Rating
Requires Certification
Part #REC97024
Item #3772365
4 out of 5 Customer Rating
Requires Certification
Part #JB04301K
Item #7726177
4.4 out of 5 Customer Rating
Requires Certification
Part #JB04400
Item #318708
3.6 out of 5 Customer Rating
Requires Certification
Part #S869S4A
Item #4488040
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JB05300
Item #1132448
5 out of 5 Customer Rating
Requires Certification
Part #JB04301K
Item #7726177
4.4 out of 5 Customer Rating
Requires Certification
Part #JB04400
Item #318708
3.6 out of 5 Customer Rating
Requires Certification
Part #JB04150
Item #2476296
3.3 out of 5 Customer Rating
Requires Certification
Part #JB05200
Item #2473201
4.6 out of 5 Customer Rating
Requires Certification
Part #JL75042
Item #3705076
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing